TLC plates, silica gel 60, unmodified layers, plastic sheets

Supplier: Merck
1.05735.0001 1.05748.0001 1.05750.0001
1.05735.0001EA 182 EUR
1.05735.0001 1.05748.0001 1.05750.0001
TLC plates, silica gel 60, unmodified layers, plastic sheets
TLC Plates
TLC plates, that feature a smooth and extremely dense plate coating, ensuring narrow bands and maximum separation efficiency with the lowest background noise. Flexible plastic sheets can easily be cut to match individual separation requirements.

  • Inorganic fluorescent indicator for UV detection of colourless substances
Order Now

SPECIFICATIONS

Adsorption detection limit 1 - 5 pg
Fluorescence detection limit 50 - 100 pg
Environmentally Preferable
Average particle size 10 - 12 µm
Particle size distribution 5 - 20 µm
Sample volume 1 - 5 µl
No. of samples per plate <10
Typical migration distance 100 - 150 mm
Typical plate height 30 µm
Typical separation time 20 - 200 min

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR