Chromolith® NH₂ HPLC Columns

Supplier: Merck
1.52026.0001 1.52027.0001 1.52028.0001 1.52030.0001
1.52026.0001EA 582 EUR
1.52026.0001 1.52027.0001 1.52028.0001 1.52030.0001
Chromolith® NH₂ HPLC Columns
Chromatography Columns
Made of highly porous monolithic rods of silica with a revolutionary bimodal pore structure, therefore, high separation efficiencies are reached under low back pressures. These columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis. Technical information.

  • Macropore size: 2 µm
  • Mesopore size: 13 nm (130 Å)
  • Pore volume: 1 ml/g
  • Total pore volume: 3,2 ml/g
  • Surface area: 300 m²/g
  • Surface modification: Aminopropyl

The major application area for amino-phases is the separation of carbohydrates (mono- andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR