Chemical resistant gloves, AlphaTec® 58-530 / 58-535

Supplier: Ansell
58-530B/10 58-530B/11 58-530B/7 58-530B/8 58-530B/9 58-530W/10 58-530W/11 58-530W/7 58-530W/8 58-530W/9 58-535B/10 58-535B/11 58-535B/7 58-535B/8 58-535B/9 58-535W/10 58-535W/11 58-535W/7 58-535W/8 58-535W/9
112-4614EA 81.9 EUR
112-4614 112-4615 112-4616 112-4617 112-4618 112-4921 112-4922 112-4923 112-4924 112-4925 112-4619 112-4620 112-4621 112-4622 112-4623 112-4241 112-4240 112-4239 112-4238 112-4234
Chemical resistant gloves, AlphaTec® 58-530 / 58-535
Gloves
Liquid-proof knitted gloves with a consistent nitrile coating. The homogenous protective coating significantly reduces the risk of chemicals penetrating through to the skin.

  • Reduced operating forces and excellent grip control for wet or oily components
  • Reliable resistance to chemicals for increased user safety
  • Soft touch and comfortable fit

AlphaTec® models with white nylon liner are recommended for indoor applications, whereas AlphaTec® models with black acrylic liner are recommended for outdoor applications.

Colour: Burgundy/black hand

Order Now

SPECIFICATIONS

Model 58-530B 58-530W 58-535B 58-535W
Environmentally Preferable
Ambidextrous / hand-specific Hand-specific Hand-specific Hand-specific Hand-specific
Disposable / reusable Reusable Reusable Reusable Reusable
Liner material Acrylic Nylon Acrylic Nylon
Finish Ansell Grip Technology® Ansell Grip Technology® Ansell Grip Technology® Ansell Grip Technology®
Cuff style Gauntlet Gauntlet Gauntlet Gauntlet
EN norm EN ISO 374-1:2016 Type A (AJKLOPT), EN ISO 374-5:2016, EN 388:2016 (3122A), EN 407 (X1XXXX) EN ISO 374-1:2016 Type A (AJKLOPT), EN ISO 374-5:2016, EN 388:2016 (4142A), EN 407 (X1XXXX) EN ISO 374-1:2016 Type A (AJKLOPT), EN ISO 374-5:2016, EN 388:2016 (3122A), EN 407 (X1XXXX) EN ISO 374-1:2016 Type A (AJKLOPT), EN ISO 374-5:2016, EN 388:2016 (4142A), EN 407 (X1XXXX)
Anti-static + + + +
Food contact approved + + + +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR