Cleanroom gloves, nitrile, sterile, Kimtech™ G3

Supplier: KIMBERLY CLARK
HC61160 HC61165 HC61170 HC61175 HC61180 HC61185 HC61190
112-4837EA 0 EUR
112-4837 112-4838 112-4839 112-4840 112-4841 112-4842 112-4843
Cleanroom gloves, nitrile, sterile, Kimtech™ G3
Gloves
Hand-specific, sterile gloves with beaded cuff for cleanroom applications.

  • Excellent dexterity and tactile sensitivity
  • Contains no natural rubber latex or silicone
  • Fully textured for improved grip
  • Low endotoxin levels
  • Validated to a Sterility Assurance Level (SAL) of 10⁻⁶

Suitable for use in Class 1, ISO 3 or M1.5 cleanrooms.

Length: 300 mm

Thickness: 0,13 mm (palm)

Colour: White

Certifications: PPE Cat III (EU) 2016/425, EN 374-1 Type C (K), EN 374-5 (VIRUS), AQL 1.5

Packaging: Walleted and pouched in polyethylene for cleanroom use.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR