Quilted jacket with fleece lining, Germo 625 S.E.P.P.

Supplier: SIOEN
625Z/201/XS 625Z/201/S 625Z/201/M 625Z/201/L 625Z/201/1XL 625Z/201/2XL 625Z/201/3XL 625Z/761/XS 625Z/761/S 625Z/761/M 625Z/761/L 625Z/761/1XL 625Z/761/2XL 625Z/761/3XL
113-07526EA 103 EUR
113-07526 113-07527 113-07528 113-07529 113-07530 113-07531 113-07532 113-07540 113-07541 113-07542 113-07543 113-07544 113-07545 113-07546
Quilted jacket with fleece lining, Germo 625 S.E.P.P.
Workwear
Comfortable, modern jacket made of 100 % quilted polyamide fabric with soft fleece lining inside and polyamide lining in the sleeves. Offers protection from wind and cold. Can be zipped in the rain jacket Tornhill (608).

  • Straight collar, zip closure with long zipper and chin protection
  • One inset chest pocket, two standard inset pockets (all with zip closure), one inside pocket
  • Elasticated cuffs
  • Stitched seams

Back length: 75 cm

Weight: 340 g/m²

Certifications: EN 14058 (1XXXX)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR