VWR®, Trousers for Ladies and Men, Polyester/Cotton

Supplier: VWR Collection
113-1896EA 52.3 EUR
113-1896 113-1893 113-1878 113-1888 113-1889 113-1890 113-1891 113-1892 113-1885 113-1895 113-1887 113-1881 113-1882 113-1883 113-1884 113-1879 113-1886 113-1894 113-1880 113-1877 113-5996 113-6181
VWR®, Trousers for Ladies and Men, Polyester/Cotton
Workwear
These straight trousers are made of 65% polyester and 35% cotton. They are suitable for use in laboratories, hospitals, nursing homes and other medical areas. Ideal in combination with the VWR® tunics.

  • With two side and two back pockets
  • Elasticated waistband with button and zip closure can be manually adjusted for a perfect fit
  • Men's trousers also feature belt loops
  • Washable at 95 °C, suitable for industrial laundering

Colour: White

Density: 215 g/m²

Approved in accordance with Oeko-Tex® Standard 100.

Certifications: Approved in accordanceMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Garment application Laboratory,Clinical Laboratory,Clinical
Risk area
Gender For men For ladies
Sleeve or leg length Long Long
Closure type Zip closure Zip closure
Fabric 65% polyester and 35% cotton 65% polyester and 35% cotton

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR