Vacuum controller, VACUU·SELECT

Supplier: VACUUBRAND
20700000
131-0000EA 1870 EUR
131-0000
Vacuum controller, VACUU·SELECT
Pumps Vacuum Controllers
The VACUU·SELECT controller is an intuitive, easy-to-use vacuum controller with a touch screen display suitable for all laboratory vacuum processes. For solvent evaporation, VACUU·SELECT detects boiling points and adjusts the vacuum process as necessary.

  • Control for all common vacuum processes in chemistry labs
  • Graphic user interface simplifies laboratory work
  • Predefined applications for quick, save time and guarantee reproducible results
  • Application editor allows easy customisation
  • Integrated help function

The VACUU·SELECT controller uses manual set-More Product Information
Order Now

SPECIFICATIONS

Model VACUU·SELECT vacuum controller
Control range 0,1 - 1080 mbar (0,1 - 810 torr)
Environmentally Preferable
Measuring principle Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
Measurement accuracy <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
Measurement range 1080 - 0,1 mbar (810 - 0,1 Torr)
Temperature coefficient <0,15 mbar/hPa (< ±0,11 Torr/K)
Venting valve (built-in) hose nozzle DN 4 - 5 mm
Power supply 100 - 230 V / 50 - 60 Hz (plug CEE/CH/UK/US/AUS)
Max. consumption of power supply 4 A
Protection class IP 42/ IP 40
W×D×H 152×127×41 mm
Weight without power supply 0.745 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR