MXPC diaphragm pumps, Welch Vacuum

Supplier: Welch by Gardner Denver
117047 117057
181-0644EA 3410 EUR
181-0644 181-0645
MXPC diaphragm pumps, Welch Vacuum
Pumps Vacuum Pumps
The MXPC SERIES comes from the latest generation of Welch MPCpro diaphragm pumps to provide improved performance, particularly in the application critical range. The ultimate vacuum of 5 or 1,5 mbar with significant design improvements to directly influence the process flow and the repeatability. The new Single Piece Diaphragm (SPD) design provides increased chemical resistance and easier servicing. These models are ideal for applications where a high pumping speed, fast pump down time and deep ultimate vacuum are required, such as vacuum ovens, rotary evaporators and vacuum concentrators.

More Product Information
Order Now

SPECIFICATIONS

Model MXPC 303 Z MXPC 603 T
Environmentally Preferable
Connections 8/10 mm 8/10 mm
Electrical 230 V, 50/60 Hz 230 V, 50/60 Hz
Final pressure of vacuum pump ≤5 mbar ≤1,5 mbar
Final pressure with gas ballast ≤8 mbar ≤3,0 mbar
Max. flow 2,0/2,2 m³/h 4,0/4,4 m³/h
Max. pressure 1100 mbar (inlet/exhaust) 1100 mbar (inlet/exhaust)
Protection class IP40 IP40
W×D×H 250×350×440 mm 280×350×500 mm
Weight 14,7 kg 25 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR