Pump drives, rotarus®

Supplier: HIRSCHMANN
9501542 9501564 9501544 9501524 9501522 9501364 9501362 9501344 9501342 9501324 9501322 9501562 9501132 9531661 951102022 951106060 951106061 951108062 951108063 951108064 951108565 951108566 950113260 950113262 9531660 9531665 9531666
224-0117EA 3260 EUR
224-0117 224-0120 224-0118 224-0116 224-0115 224-0114 224-0113 224-0112 224-0111 224-0110 224-0109 224-0119 224-0228 224-0193 224-0224 224-0223 224-0222 224-0221 224-0220 224-0219 224-0218 224-0217 224-0227 224-0226 224-0194 224-0192 224-0191
Pump drives, rotarus®
Pumps Pump Drives Peristaltic Pump Drives
The rotarus® peristaltic pump series has a selection of different motors, varying housing safety classes and intelligent control of delivery volumes, covering a broad spectrum of application areas in the laboratory or industry.

  • Changeable pump heads, single and multichannel design
  • Rapid tool-free changing of pump heads
  • Calibratable
  • Operation with 24 V DC, outdoor use is also possible with appropriate accessoires
  • USB- and RS232 interface for PC connection
  • Flow rate depends on the pump head type used

50 and 100 W motors ensure precise delivery in speedMore Product Information
Order Now

SPECIFICATIONS

Model rotarus® flow 100 rotarus® volume 100i rotarus® flow 100i rotarus® standard 100i rotarus® standard 100 rotarus® volume 50i rotarus® volume 50 rotarus® flow 50i rotarus® flow 50 rotarus® standard 50i rotarus® standard 50 rotarus® volume 100 rotarus® smart 30
Environmentally Preferable
IP rating IP 54 IP 65 IP 65 IP 65 IP 54 IP 65 IP 54 IP 65 IP 54 IP 65 IP 54 IP 54 IP 45
Min. flow rate 0,0036 ml/min 0,0036 ml/min 0,0036 ml/min 0,0036 ml/min 0,0036 ml/min 0,0001 ml/min 0,0001 ml/min 0,0001 ml/min 0,0001 ml/min 0,0001 ml/min 0,0022 ml/min 0,0036 ml/min 0,0075 ml/min
Min. RPM 5 rpm 5 rpm 5 rpm 5 rpm 5 rpm 0,2 rpm 0,2 rpm 0,2 rpm 0,2 rpm 0,2 rpm 0,2 rpm 5 rpm 10 rpm
No. of channels 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12 1 - 12
Reversible motor Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes
W×D×H 100×270×220 mm 100×270×220 mm 100×270×220 mm 100×270×220 mm 100×270×220 mm 100×205×220 mm 100×205×220 mm 100×205×220 mm 100×205×220 mm 100×205×220 mm 100×270×220 mm 340×300×270 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR