Rotor beater mills, SR 300

Supplier: Retsch GmbH
20.752.0001
412-0259EA 20590 EUR
412-0259
Rotor beater mills, SR 300
Mills
The SR 300 mill is suitable for coarse and fine size reduction or de-agglomeration either in batches or continuously. It is a high throughput mill that can process soft and medium hard materials. The mill is used for applications in the environmental, chemical, pharmaceutical and agricultural sectors. The design includes a number of safety features such as an interlock on the quick action door that activates the motor brake, bringing the rotor to a halt in less than 0,5 seconds. It also features an access barrier and splash back protection in the hopper.

  • High throughput
  • High final
More Product Information
Order Now

SPECIFICATIONS

Model SR 300
Environmentally Preferable
Final fineness <50 µm
Material feed size <15 mm*
Grinding chamber material Stainless steel
Motor speed 50 Hz 8100
Power supply 200 - 240 V 50/60 Hz
Throughput Up to 360 kg/h
W×D×H with base frame 560×700×1200 mm
Weight ~95 kg (with base frame)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR