Magnetic stirrers, LABOMAG Be9 and Be nine mobile

Supplier: SHP Steriltechnik
950002001003 950002001004 950003001001 950003001002 950002001001 950002001002 950003001003 950003001004
442-1136EA 279 EUR
442-1136 442-1137 442-1138 442-1139 442-1134 442-1135 442-1140 442-1141
Magnetic stirrers, LABOMAG Be9 and Be nine mobile
Stirrers Magnetic Stirrers
Colourful single position magnetic stirrers with PLA housing. The wear-free inductive drive provides uniform mixing for up to 1 L of liquid.

  • Simple and intuitive operation
  • Choice of four colours: blue, green, magenta and yellow
  • Stirring speed and stirring direction are shown on LEDs
  • Soft-start-function for an even and centred start of the magnetic stirring bar
  • Integrated change of stirring direction ensures even more homogeneous mixing of liquid
  • The Be Nine Mobile is ideal for waste water analysis in the field or laboratory

Certifications: IPMore Product Information
Order Now

SPECIFICATIONS

Model Be 9
Environmentally Preferable
Speed range 100 - 1000 min⁻¹
Max. stirring capacity H₂O 1000 ml
Stirring power 4 W
W×D×H 130×195×22 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR