Multi-position magnetic stirrers, Variomag Poly 15

Supplier: THERMO H + P LABORTECHNIK
50094596
442-3133EA 1370 EUR
442-3133
Multi-position magnetic stirrers, Variomag Poly 15
Stirrers Magnetic Stirrers, Multi-position
Multi-position stirrers with direct control for up to 15 vessels, are ideal for general laboratory and mass screening applications. Units provide smooth stirring even at low speeds and are suitable for use with 15×250 ml beakers or 6×1 litre flasks.

  • Robust and compact construction with powder coated steel housing
  • Maintenance and wear free motor
  • Easy to use microprocessor control
  • Fully synchronized speeds for 100% comparability of samples
  • Can be used at −10 to +40 °C (95% relative humidity)

IP protection class according to DIN EN 60529: IP 32.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR