Platform rocker, adjustable tilt, PMR-100

Supplier: GRANT INSTRUMENTS
PMR-100
444-0927EA 1870 EUR
444-0927
Platform rocker, adjustable tilt, PMR-100
Shakers Rotating/Rocking Shakers
The sturdy PMR-100 variable speed and adjustable angle rocker is ideally suited for mixing solutions or nutrient media in vessels or bags. The unit provides soft or intensive side to side rocking, ensuring optimal sample mixing. Applications include gel destaining, agglutination testing, incubation in immunoassays, homogenisation of extraction media and blots. The reliable motor produces regulated and reproducible rocking throughout the speed range.

  • Easy to read LCD screen shows actual and set time, speed and set angle
  • Continuous or timer operation;
More Product Information
Order Now

SPECIFICATIONS

Model PMR-100
Environmentally Preferable
Shaking motion Rocking, side to side (2D)
Speed rocking 1 - 99 cycles/min
Angle Variable range 0 - 9° in 1° increments (1 - 50 min-1)
Fixed tilt 10° (from 51-99 min-1)
W×D×H 400×480×250 mm
Platform W×D 460×360 mm
Weight 13 kg
Max. load 5 kg
Input power External power supply: 12 V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR