Crucibles, Metalware™

Supplier: NICKEL ELECTRO
1 10 14 15 16 17 18 19 2 22 28 3 37 4 5 6 7 21
459-0050EA 25.8 EUR
459-0050 459-0051 459-0165 15.. 16.. 17.. 18.. 19.. 459-0052 22.. 28.. 459-0053 37.. 459-0054 459-0061 459-0065 459-0066 21..
Crucibles, Metalware™
Crucibles
These crucibles are made from nickel (99,6% pure).

  • Suitable for most acids and alkalis
  • Recommended working temperature range up to 350 °C

Can be used at temperatures up to 800 °C, but this will diminish the working life of the crucible.

Lids are available separately. Nickel lids feature an extended tab for lifting the lid clear using nickel tongs. Use nickel tongs for handling nickel crucibles and lids with nickel bow crucible tongs to avoid contamination.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR