Heating and drying ovens, Universal UN/UNplus (natural convection)

Supplier: MEMMERT
UN75 UN750 UN750PLUS UN75PLUS UN110 UN110PLUS UN160 UN160PLUS UN30 UN260 UN260PLUS UN30PLUS UN450 UN450PLUS UN55 UN55PLUS UN260M UN260MPLUS UN30M UN30MPLUS UN450M UN450MPLUS UN750M UN110M UN750MPLUS UN110MPLUS UN160M UN55M UN160MPLUS UN55MPLUS UN75M UN75MPLUS
466-0373EA 2100 EUR
466-0373 466-0374 466-0375 466-0376 466-0361 466-0362 466-0363 466-0364 466-0705 466-0365 466-0366 466-0368 466-0369 466-0370 466-0371 466-0372 MEMMUN260M MEMMUN260MPLUS MEMMUN30M MEMMUN30MPLUS MEMMUN450M MEMMUN450MPLUS MEMMUN750M MEMMUN110M MEMMUN750MPLUS MEMMUN110MPLUS MEMMUN160M MEMMUN55M MEMMUN160MPLUS MEMMUN55MPLUS MEMMUN75M MEMMUN75MPLUS
Heating and drying ovens, Universal UN/UNplus (natural convection)
Ovens Standard Ovens
The range includes natural convection models with a temperature range up to +300 °C. There is a choice of two different displays, SingleDISPLAY or TwinDISPLAY depending on the application.

  • SingleDISPLAY models, ideal for standard applications:
  • ControlCOCKPIT parameters: Temperature (Celsius or Fahrenheit), fan speed, exhaust air flap position, program time, time zones and daylight saving time
  • One PT100 temperature sensor in a four wire circuit and Ethernet interface for reading out the protocol log
  • Double over-temperature protection including visual
More Product Information
Order Now

SPECIFICATIONS

Model UN75 UN750 UN750plus UN75plus UN110 UN110plus UN160 UN160plus UN30 UN260 UN260plus UN30plus UN450 UN450plus UN55 UN55plus UN260m UN260mplus UN30m UN30mplus UN450m UN450mplus UN750m UN110m UN750mplus UN110mplus UN160m UN55m UN160mplus UN55mplus UN75m UN75mplus
Environmentally Preferable
Temperature fluctuation (time) @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C @ 150 °C: ≤ ±0,8 °C
Temperature range ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C ambient +5…300 °C
Temperature variation (spatial) ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C ≤ ±3 °C @ 150 °C
Capacity 74 L 749 L 749 L 74 L 108 L 108 L 161 L 161 L 32 L 256 L 256 L 32 L 449 L 449 L 53 L 53 L 256 L 256 L 32 L 32 L 449 L 449 L 749 L 108 L 749 L 108 L 161 L 53 L 161 L 53 L 74 L 74 L
Convection type Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection Natural convection
Max. load per shelf 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg 30 kg
Power consumption 2500 W 7000 W 7000 W 2500 W 2800 W 2800 W 3200 W 3200 W 1600 W 3400 W 3400 W 1600 W 5800 W 5800 W 2000 W 2000 W 3400 W 3400 W 1600 W 1600 W 5800 W 5800 W 7000 W 2800 W 7000 W 2800 W 3200 W 2000 W 3200 W 2000 W 2500 W 2500 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR