Membrane disc filters, Supor® PES

Supplier: Cytiva (Formerly Pall Lab)
60109 60110 60112 60114 60116 60170 60172 60173 60174 60175 60177 60179 60206 60298 60300 60301 60305 60307 60309 60310 60311 60334 61854 66234 66550 66551 66552 66553 66554 66555 66556 65472 60043
514-4151EA 148 EUR
514-4151 514-4152 514-4153 514-4154 516-7739 514-4155 514-4156 514-4157 516-7743 514-4158 514-4159 516-7746 514-4160 514-4161 514-4162 514-4163 514-4164 516-7757 514-4165 514-4166 514-4167 514-4169 514-4174 514-4201 516-7932 516-7933 516-7934 516-7935 516-7936 516-7937 516-7938 516-7826 514-0377
Membrane disc filters, Supor® PES
Filters Membrane Filters
Hydrophilic PES Supor® membrane for reduced filtration time, optimised for biological, pharmaceutical and sterilising filtration requirements.

  • Low protein binding and extensive drug compatibility for critical applications
  • Superior flow rates and high throughputs
Order Now

SPECIFICATIONS

Type Supor® Supor® Supor® Supor®
Environmentally Preferable
Pore size 0,80 µm 0,45 µm 0,20 µm 0,10 µm
Thickness 140 µm 140 µm 145 µm 132 µm
Water flow rate 165 ml/min/cm² (0,7 bar) 58 ml/min/cm² (0,7 bar) 26 ml/min/cm² (0,7 bar) 5 ml/min/cm² (0,7 bar)
Max. temperature 100 °C 100 °C 100 °C 100 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR