VWR® CompactStar CS4, Centrifuge

Supplier: VWR Collection
521-2853EA 1030 EUR
521-2853 521-2854 521-2855
VWR® CompactStar CS4, Centrifuge
Centrifuges Benchtop Centrifuges
The CompactStar CS4 centrifuge is designed for the separation of various samples in the fields of chemistry, life science, clinical research and routine diagnostics.

  • High speed: Up to 6500 min⁻¹ / 4000×g
  • Control panel featuring easy turn knobs and large digital displays for time and speed
  • Timer can be set up to 30 minutes and to the ‘On’ position for a continuous run
  • The compact footprint makes it ideal for almost any laboratory, and it can easily be transported from lab to lab

The combination of tube adapters are suitable for running 5More Product Information
Order Now

SPECIFICATIONS

Model CompactStar CS4
Environmentally Preferable
Max. capacity 6×15 ml conical / 6×15 ml standard / 6×10 ml blood tube
Max. speed 6500 min⁻¹
Max. RCF 4000 ×g
Timer 30 s to 30 min, or continuous
W×D×H 210×240×180 mm
Weight 4,75 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR