Rotary evaporator, RV 10 auto pro V-C Complete

Supplier: IKA
10007354
531-1454EA 16310 EUR
531-1454
Rotary evaporator, RV 10 auto pro V-C Complete
Evaporators Rotary Evaporators
The RV 10 auto pro V-C Complete package is the complete solution for your rotary evaporator set-up. In addition to the rotary evaporator RV 10 auto, the package includes the four litres HB digital heating bath, the VACSTAR digital vacuum pump and the RC 2 lite recirculating chiller.

  • Reversible rotation direction
  • Motor lift

The RV 10 auto is the flagship of the IKA rotary evaporator range. Among other features, it has innovative and intuitive operation via a bright TFT colour graphic display, an integrated vacuum controller, monitoring of the amount ofMore Product Information
Order Now

SPECIFICATIONS

Model RV 10 auto pro V-C
Environmentally Preferable
Rotation speed 5 - 280 min⁻¹
Cooling surface 1500 cm²
Vacuum 1050 - 1 mbar
W×D×H 500×430×440 mm
Weight 21,5 kg
Vacuum controller integrated
Stroke 140 mm
RS232 connection Yes
Motor DC motor
Accuracy ± 2 mbar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR