Flow indicator paddle wheel

Supplier: KARTELL
539
539.EA 95.9 EUR
539.
Flow indicator paddle wheel
Flow Indicators
This flow indicator made from styrene-acrylonitrile (SAN) provides a clear optical indicator of flow, as the speed of rotation of the paddle wheel is proportional to the flow rate.

  • For liquid flows down to 5 ml/second
  • Maximum recommended flow rate up to 95 ml/second
  • Maximum pressure of two bar

Connector o.d.: 6.5 - 11 mm

W×D×H (mm): 90×15×40

Caution: Can be used with gases, but not to be used with corrosive fluids or over 85 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR