Air compressor, precision

Supplier: PEAK SCIENTIFIC
65-0555
564-3002EA 5460 EUR
564-3002
Air compressor, precision
Gas Generators Compressed Air Stations
The Precision air compressor is designed specifically to provide a dedicated, fully integrated compressed air source for Precision Nitrogen and Precision Zero Air gas generators. Housed within the same compact, stackable form factor as the generators, the Precision air compressor module can be added to any Precision stack to give you a complete self contained GC gas solution, even where no house supply is available.

  • Duplex compressor mounting system to dampen noise and vibration
  • Service and repair status indicators

Outlet pressure: 120 to 145 psi
Order Now

SPECIFICATIONS

Dimensions 406×380×540 mm
Environmentally Preferable
Weight 42 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR