Supelco® Ascentis® C18 HPLC Columns

Supplier: Merck
581300-U 581301-U 581302-U 581304-U 581308-U 581320-U 581321-U 581322-U 581323-U 581324-U 581325-U 581326-U 581342-U 581343-U 581346-U 581347-U 581370-U 581372-U 581373-U 581374-U 581376-U 581377-U 581379-U
581300-UEA 589 EUR
581300-U 581301-U 581302-U 581304-U 581308-U 581320-U 581321-U 581322-U 581323-U 581324-U 581325-U 581326-U 581342-U 581343-U 581346-U 581347-U 581370-U 581372-U 581373-U 581374-U 581376-U 581377-U 581379-U
Supelco® Ascentis® C18 HPLC Columns
Chromatography Columns
Ascentis® C18 HPLC columns are optimised to the three terms of the resolution equation: efficiency, retention, and selectivity. The classical C18 column is suitable for any method that specifies a C18-type column.

  • High purity, type B silica for inertness, reproducibility, and stability
  • Modern bonding process optimises bonded phase coverage and maximises stability, while minimising bleed and unwanted secondary interactions
  • Compatible with LC-MS and all of today's sensitive instruments and methods
  • Scalable sensitivity from analytical to preparative
  • High
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Application Small molecule separation
Food and beverage
HPLC and LC/MS suitable
Carbon load 25%
Endcapped Yes
Max. pressure 400 bar
pH range 2 - 8
Surface area 450 m²/g
Temperature limit ≤70 °C
USP code L1
Shipping conditions 40% water/60% acetonitrile

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR