Precision core thermometer, HACCP, TFX 410

Supplier: EBRO
1340-5418 1340-5419 1340-5410 1340-5415 1340-5417 1340-4169 1340-5416 1340-4183
620-0212EA 464 EUR
620-0212 620-0213 620-1473 620-1463 620-1459 620-1457 620-1458 EBRO1340-4183
Precision core thermometer, HACCP, TFX 410
Thermometers Digital Thermometers
This handy and light thermometer is equipped with a large screen for easy reading. A selection of probes can be used with the thermometer for a wide range of applications.

  • Waterproof and dishwasher-proof
  • Cable and handle can withstand temperatures up to 200 °C
  • Easy to calibrate
  • High degree of accuracy
  • Automatic switch-off after two hours

Available with different PT1000 probes.

W×D×H: 54×22×109 mm

Weight: 90 g

Certifications: DIN EN 13485.

Delivery information: Supplied with 3 V lithium battery for service life of about 5 years and a 3-More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR