VWR® VisiCam® Plus, Digital USB Cameras

Supplier: VWR Collection
630-2737EA 430 EUR
630-2737 630-2738 630-2919 630-2973 630-2974 630-3357
VWR® VisiCam® Plus, Digital USB Cameras
Cameras
These cameras provide high resolution images for everyday microscopy.

  • Extremely reliable colour fidelity
  • Automatic exposure and white balance for clear images
  • USB 3.0 connection for high speed data transfer
  • Standard C-mount optical port
  • Includes software for previewing and capturing images and video for analysis and processing

With the correct C-mount for your microscope and camera, it fits to any microscope in educational, industrial or clinical use.

Accessories information: Required software can be downloaded online below "Related information".

More Product Information
Order Now

SPECIFICATIONS

Model VisiCam 3 Plus VisiCam 5 Plus VisiCam 16 Plus VisiCam 20 Plus VisiCam 6 Plus VisiCam 32 Plus
Environmentally Preferable
Sensor APTINA AR0330 APTINA MT9P006 CMOS Panasonic MN34120 CMOS SONY Exmor IMX183 SONY Exmor IMX178 SONY Exmor
Sensor size 1/3" 1/2,5" 1/2,33" 1" 1/1,8" 1,15“
Pixel size 2,2×2,2 µm 2,2×2,2 µm 1,355×1,355 µm 2,4×2,4 µm 2,4×2,4 µm 2.315×2.315 µm
Frame rate 27 fps (@ 2048×1534)
15 fps (@ 1027×770)
14 fps (@ 2560×1922)
38 fps (@ 1280×960)
101 fps (@ 640×480)
6 fps (@ 4632×3488)
15 fps (@ 2320×1740)
26 fps (@ 1536×1160)
15 fps (@ 5440×3648)
50 fps (@ 2736×1824)
30 fps (@ 3072×2048)
38 fps (@ 1536×1024)
8,1 fps (@5600x5600);
30 fps (@2800x2800);
30 fps (@1400x1400)
Exposure time 0,1 ms - 2 s 0,1 ms - 2 s 0,1 ms - 2 s 0,1 ms - 15 s 0,1 ms - 15 s 0,1 ms - 15 s
Colour depth 8 bit 8 bit 8 bit 8/12 bit 8 bit 8/12 bit
Interfaces USB 3.0 (compatible with USB 2.0) USB 3.0 (compatible with USB 2.0) USB 3.0 (compatible with USB 2.0) USB 3.0 (compatible with USB 2.0) USB 3.0 (compatible with USB 2.0) USB 3.0 (compatible with USB 2.0)
Software VisiCam Image analyser (included) VisiCam Image analyser (included) VisiCam Image analyser (included) VisiCam Image analyser (included) VisiCam Image analyser (included) WaveImage (included)
Supported OS Windows® 7, 8, 10, XP / Mac OSX / Linux Windows® 7, 8, 10, XP / Mac OSX / Linux Windows® 7, 8, 10, XP / Mac OSX / Linux Windows® 7, 8, 10, XP / Mac OSX / Linux Windows® 7, 8, 10, XP / Mac OSX / Linux Windows® 7, 8, 10, XP / Mac OSX / Linux
W×D×H 68×68×46 mm 68×68×46 mm 68×68×46 mm 68×68×46 mm 68×68×46 mm 68×68×46 mm
Weight 300 g 300 g 300 g 800 g 800 g 300 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR