VWR® VisiScope® ML113 POL / BL113 POL Polarising Microscopes

Supplier: VWR Collection
630-2976EA 807 EUR
630-2976 630-2977
VWR® VisiScope® ML113 POL / BL113 POL Polarising Microscopes
Microscopes
These polarising microscopes with rechargeable battery for very long outdoor operation (up to 15 hours) are ideal for educational purposes.

  • Energy efficient LED illumination with light intensity control for constant pure-white colour temperature
  • Coaxial coarse and fine focusing mechanism with limit stop to prevent contact between objective and specimen
  • Adjustable tension of coarse focusing knob
  • Rotatable round stage, 120 mm diameter
  • N-plan objectives with anti-fungus treatment
  • Cordless operation thanks to rechargeable Li-Ion battery (charging time: 6
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Observation method Brightfield and polarisation
Head 30° inclined, 360° rotating
Eyepieces WF 10×/18 mm
Nosepiece Quadruple
Objectives N-plan achromatic 4×, 10×, 40×
Stage Round, Ø 120 mm
Condenser Fixed, 1.25, pre-centered, with iris diaphragm
Focusing system Coaxial coarse and fine knobs
Illumination LED (white, 1 W)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR