VWR® M6 UV/Visible Spectrophotometer

Supplier: VWR Collection
634-1236EA 6630 EUR
634-1236
VWR® M6 UV/Visible Spectrophotometer
Spectrophotometers and Photometers UV/Visible Spectrophotometers

The M6 UV/Vis Spectrophotometer features a split-beam design and a flashing Xenon lamp light source. With a built-in industrial computer and an 8" high-resolution (1280×800 pixels) touchscreen, it runs VWR® UVStudio Standard for powerful spectral analysis.



  • Split beam optical system providing a high-performance and high precision

  • Flashing xenon lamp

  • Wavelength range 190 to 1100 nm

  • Built-in 8" IPS capacitive colour touch screen, no external computer required

  • Wide sample room

  • Users can connect universal printers, mouse, keyboard via USB


The VWR® M6 Dual

More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Display 8" IPS colour capacitive touchscreen
Optical design Split beam
Photometric range –4...4 A
Wavelength range 190 - 1100 nm
Data intervals (scanning) 0,1 nm
Detector Dual silicon photodiodes
Electrical 100 - 240 V, 50 - 60 Hz, 100 W maximum
Light source Xenon flash lamp
Scanning speed 20 - 3200 nm/min
Spectral bandwidth 1,5 nm
Dimensions 456×360×185 mm
Weight 11 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR