Dietary fibre extractors

Supplier: VELP SCIENTIFIC
F30420210
701-0234EA 7220 EUR
701-0234
Dietary fibre extractors
Extractors Fibre Determination Systems
The CSF 6 filtration unit carries out the final filtration and washing phase required by the enzymatic method for dietary fibre determination.

  • Glass funnels facilitate the transfer of the digested sample and solvents
  • Robust epoxy-painted stainless steel housing
  • Short filtration times

Max. number of samples: 6

Delivery information: CSF6 supplied with six glass crucibles with P2 porosity.
Order Now

SPECIFICATIONS

Model CSF6
Environmentally Preferable
Type Filtration using peristaltic pump with high suction capacity
Sample handling Manual
Power consumption 220 W
Weight 28 kg
W×D×H 750×380×420 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR