Kjeldahl Digestion Units, Automatic, DKL

Supplier: VELP SCIENTIFIC
S30100190 S30100210 S30100180 S30100200
705-0790EA 7260 EUR
705-0790 705-0792 705-0789 705-0791
Kjeldahl Digestion Units, Automatic, DKL
Digestion Systems Mineralisation Workstations
Fully automatic Kjeldahl digestion units for nitrogen analysis and protein determination that incorporate the TEMS™ technology for savings in terms of time, energy (as much as 35%), money and space. The unit also includes an aluminium block for absolute temperature homogeneity and shows excellent conductivity for fast response up to 450 °C. The unit has an LCD with real time display of process steps and the choice of up to six languages. There are 54 programs available of which 30 are pre-installed and 24 user-defined programs. All necessary items are supplied in one package.

Order Now

SPECIFICATIONS

Model DKL 12 DKL 20 DKL 42/26 DKL 8
Environmentally Preferable
No. of tubes 12×250/400 ml (400 ml tubes require dedicated rack) 20×250/400 ml (400 ml tubes require dedicated rack) 42×100 ml 8×250 ml
Power 1500 W 2300 W 2300 W 1150 W
Temperature range Ambient…450 °C Ambient…450 °C Ambient…450 °C Ambient…450 °C
Timer range 1 - 999 min 1 - 999 min 1 - 999 min 1 - 999 min
W×D×H 266×540×690 mm 322×584×690 mm 322×584×690 mm 210×540×690 mm
Weight 23,3 kg 30,8 kg 33,5 kg 19,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR