2-Propanol:Water (50:50) (v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS

Supplier: VWR Chemicals
Danger

84898.290EA 88.2 EUR
84898.290 84898.320
2-Propanol:Water (50:50) (v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
2-Propanol:Water
Density: 0,893 g/cm³ (20 °C)
Storage Temperature: Ambient
UN: 1219
ADR: 3,II

Order Now

Specification Test Results

Evaporation residue Max. 0.0005 %
Ca (Calcium) Max. 0.2 ppm
K (Potassium) Max. 0.2 ppm
Mg (Magnesium) Max. 0.2 ppm
Na (Sodium) Max. 0.5 ppm
Transmittance (205 nm) Min. 10 %
Transmittance (210 nm) Min. 50 %
Transmittance (225 nm) Min. 80 %
Transmittance (255 nm) Min. 95 %
Transmittance (270 nm) Min. 99 %
Suitable for LC-MS Passes test


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR