CAPRI Stretch Trousers

Supplier: ALSICO
1035527-BE38 1035527-BE40 1035527-BE42 1035527-BE44 1035527-BE46 1035527-BE48 1035527-BE50 1035527-BE52 1035527-BE54 1035527-BE56 1035527-BE58 1035527-BE60 1035527-BE62 1035527-BE64 1036965-BE38 1036965-BE40 1036965-BE42 1036965-BE44 1036965-BE46 1036965-BE48 1036965-BE50 1036965-BE52 1036965-BE54 1036965-BE56 1036965-BE58 1036965-BE60 1036965-BE62 1036965-BE64 1036967-BE38 1036967-BE40 1036967-BE42 1036967-BE44 1036967-BE46 1036967-BE48 1036967-BE50 1036967-BE52 1036967-BE54 1036967-BE56 1036967-BE58 1036967-BE60 1036967-BE62 1036967-BE64 1036968-BE38 1036968-BE40 1036968-BE42 1036968-BE44 1036968-BE46 1036968-BE48 1036968-BE50 1036968-BE52 1036968-BE54 1036968-BE56 1036968-BE58 1036968-BE60 1036968-BE62 1036968-BE64 1036966-BE38 1036966-BE40 1036966-BE42 1036966-BE44 1036966-BE46 1036966-BE48 1036966-BE50 1036966-BE52 1036966-BE54 1036966-BE56 1036966-BE58 1036966-BE60 1036966-BE62 1036966-BE64 1038707-BE38 1038707-BE40 1038707-BE42 1038707-BE44 1038707-BE46 1038707-BE48 1038707-BE50 1038707-BE52 1038707-BE54 1038707-BE56 1038707-BE58 1038707-BE60 1038707-BE62 1038707-BE64
ALSW1035527-BE38EA 0 EUR
ALSW1035527-BE38 ALSW1035527-BE40 ALSW1035527-BE42 ALSW1035527-BE44 ALSW1035527-BE46 ALSW1035527-BE48 ALSW1035527-BE50 ALSW1035527-BE52 ALSW1035527-BE54 ALSW1035527-BE56 ALSW1035527-BE58 ALSW1035527-BE60 ALSW1035527-BE62 ALSW1035527-BE64 ALSW1036965-BE38 ALSW1036965-BE40 ALSW1036965-BE42 ALSW1036965-BE44 ALSW1036965-BE46 ALSW1036965-BE48 ALSW1036965-BE50 ALSW1036965-BE52 ALSW1036965-BE54 ALSW1036965-BE56 ALSW1036965-BE58 ALSW1036965-BE60 ALSW1036965-BE62 ALSW1036965-BE64 ALSW1036967-BE38 ALSW1036967-BE40 ALSW1036967-BE42 ALSW1036967-BE44 ALSW1036967-BE46 ALSW1036967-BE48 ALSW1036967-BE50 ALSW1036967-BE52 ALSW1036967-BE54 ALSW1036967-BE56 ALSW1036967-BE58 ALSW1036967-BE60 ALSW1036967-BE62 ALSW1036967-BE64 ALSW1036968-BE38 ALSW1036968-BE40 ALSW1036968-BE42 ALSW1036968-BE44 ALSW1036968-BE46 ALSW1036968-BE48 ALSW1036968-BE50 ALSW1036968-BE52 ALSW1036968-BE54 ALSW1036968-BE56 ALSW1036968-BE58 ALSW1036968-BE60 ALSW1036968-BE62 ALSW1036968-BE64 ALSW1036966-BE38 ALSW1036966-BE40 ALSW1036966-BE42 ALSW1036966-BE44 ALSW1036966-BE46 ALSW1036966-BE48 ALSW1036966-BE50 ALSW1036966-BE52 ALSW1036966-BE54 ALSW1036966-BE56 ALSW1036966-BE58 ALSW1036966-BE60 ALSW1036966-BE62 ALSW1036966-BE64 ALSW1038707-BE38 ALSW1038707-BE40 ALSW1038707-BE42 ALSW1038707-BE44 ALSW1038707-BE46 ALSW1038707-BE48 ALSW1038707-BE50 ALSW1038707-BE52 ALSW1038707-BE54 ALSW1038707-BE56 ALSW1038707-BE58 ALSW1038707-BE60 ALSW1038707-BE62 ALSW1038707-BE64
CAPRI Stretch Trousers
Workwear
Men's trousers with a modern, preshaped fitting that offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.

  • Waistband with elastic in the side
  • Front closure with jeans button and zipper
  • 2 spacious side pockets
  • Big thigh pocket on right leg closed with flap and press-studs; meter pocket opening above
  • Left leg thigh pocket with pen opening and mobile phone compartment
  • 2 back pockets

Industrial launderable.

Certifications: Oeko-Tex® standard 100.
Order Now

SPECIFICATIONS

Garment application Industrial,Mechanical protection
Environmentally Preferable
Risk area
Gender For men
Sleeve or leg length Long
Closure type Zip closure
Fabric Alsiflex (79% polyester, 21% cotton)
Weight 265 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR