PermaSleeve® Heat-Shrink Labels for M610, M611, BMP61, M710 and BMP71

Supplier: Brady
174419 174475 174437 174489 174425 174444 174426 174479 174421 174461 174449 174439 174499 174481 174505 174410 174420 174503 174428 174473 174498 174466 174474 174497 174448 174438 174443 174445 174491 174504 174486 174447
BRDY174419EA 392 EUR
BRDY174419 BRDY174475 BRDY174437 BRDY174489 BRDY174425 BRDY174444 BRDY174426 BRDY174479 BRDY174421 BRDY174461 BRDY174449 BRDY174439 BRDY174499 BRDY174481 BRDY174505 BRDY174410 BRDY174420 BRDY174503 BRDY174428 BRDY174473 BRDY174498 BRDY174466 BRDY174474 BRDY174497 BRDY174448 BRDY174438 BRDY174443 BRDY174445 BRDY174491 BRDY174504 BRDY174486 BRDY174447
PermaSleeve® Heat-Shrink Labels for M610, M611, BMP61, M710 and BMP71
Labels
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high-quality identification.

  • PermaSleeve® wire labels are ideal for electrical contractors, maintenance crews, and industrial professionals
  • 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
  • Fade-resistant and smudge-proof for superior aesthetic appearance
  • Cold resistant and flame-retardant with an operating temperature of –55 to +135 °C (–67 to +275 °F)
  • Matte
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR