Cold light sources for fluorescence microscopy, CoolLED pE-100

Supplier: COOLLED
2448756520E30 2448756522E30 2448756530E30 2448756540E30 2448756550E30 2448756571E30 2448752571E30
CLED2448756520E30EA 0 EUR
CLED2448756520E30 CLED2448756522E30 CLED2448756530E30 CLED2448756540E30 CLED2448756550E30 CLED2448756571E30 CLED2448752571E30
Cold light sources for fluorescence microscopy, CoolLED pE-100
Lights Cold Light Sources
The CoolLED pE-100 is a single-wavelength LED illuminator designed for fluorescence applications. Easy to fit, it offers many advantages, including no mercury, instant On/Off, no bulb changing, no downtime and no warm up.

  • Features active cooling
  • Intensity control: 0 to 100% in 1% increments
  • Instant On/Off and intensity control: No shutter and no ND filters

Simply select the wavelength you need and choose the correct microscope model from the table below.

Weight (pE-100): 420 g

Ordering information: For details on other wavelengths, includingMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR