Temperature Data Logger for Process Validation in Steam Sterilisation, EBI 12-T671

Supplier: EBRO
1340-6645
EBRO1340-6645EA 6640 EUR
EBRO1340-6645
Temperature Data Logger for Process Validation in Steam Sterilisation, EBI 12-T671
Data Loggers

The EBI 12-T671 is a high-precision temperature data logger designed for process validation in steam sterilisers and batch control in production. With a temperature range of –20 to +150 °C and an accuracy of up to ±0,05 °C, it provides reliable data for critical monitoring processes.



  • Suitable for steam sterilisers, process validation

  • Temperature data logger parameter

  • Sensor logger

  • Temperature range: –20 to +150 °C
  • High accuracy: up to 0,05 °C
  • Flexible cable probe 1,20 mm
  • Factory calibration certificate at 0 °C, +60 °C, and +134 °C

  • Resolution: 0,01 °C

  • Data

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR