BioPlus RF1400 Upright Freezer

Supplier: GRAM
884000386
GRAM884000386EA 0 EUR
GRAM884000386
BioPlus RF1400 Upright Freezer
Freezers Laboratory / General Purpose Freezers
A large capacity upright freezer manufactured by Gram, the BioPlus RF1400 is an excellent choice for your laboratory. Available in either white lacquered steel or stainless steel exterior finish, this instrument will give you years of trouble free use.

  • Acoustic/visual temp alarms
  • Voltage free contact
  • Self-closing door with pedal
  • Forced air distribution

BioPlus cabinets also enable you to reduce internal relative humidity, thus cutting down on any likelihood of undesirable contaminants getting near delicate biomaterials.

In terms of performance,More Product Information
New Product
Order Now

SPECIFICATIONS

Model BioPlus RF1400
Environmentally Preferable
Refrigerant R290/R404A*
Insulation 60 mm polyurethane with HFC-free cyclopentane propellant
Display LED
Defrost Automatic smart defrost with re-evaporation of defrost water
Alarm Yes
Electrical 230 V, 50 Hz
Noise level 51 dB(A)/46,6 dB(A)
Shelves/drawers Shelves: 54
Drawers: 26
Door type Solid glass door
Material Stainless steel
Weight 283 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR