Magnetic hotplate stirrer, Mini

Supplier: GLASWARENFABRIK KARL HECHT
42073004
HECH42073004EA 722 EUR
HECH42073004
Magnetic hotplate stirrer, Mini
Stirrers Magnetic Hotplate Stirrers
This magnetic stirrer with heating plate is made of anodised aluminium.

  • Low energy consumption

Delivery information: Supplied with 1,5 m cable and safety plug.
Order Now

SPECIFICATIONS

Model Mini
Plate material Aluminium
Environmentally Preferable
Plate dimensions 90×90 mm
Speed range 10 - 1200 min⁻¹
W×D×H 110×100×80 mm
Temperature range Ambient…250 °C
Heat output 160 W
Power consumption 45 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR