HPLC columns, Syncronis™ Amino

Supplier: Thermo Fisher Scientific
97705-014001 97702-052130 97702-102130 97705-154630 97705-254630 97705-152130
HYPE97705-014001EA 641 EUR
HYPE97705-014001 HYPE97702-052130 HYPE97702-102130 HYPE97705-154630 HYPE97705-254630 HYPE97705-152130
HPLC columns, Syncronis™ Amino
Chromatography Columns
These columns are designed with a versatile aminopropyl phase that gives excellent chromatographic properties in four modes: weak anion exchange, reversed phase, normal phase and HILIC.

  • Highly pure, high surface area silica
  • Double endcapped for extra surface coverage

Surface area: 320 m²/g

Carbon load: 4%

pH range: 2 to 8
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR