Homogeniser, T 25 easy clean control ULTRA-TURRAX®

Supplier: IKA
25002502
IKAA25002502EA 4090 EUR
IKAA25002502
Homogeniser, T 25 easy clean control ULTRA-TURRAX®
Homogenisers Homogenisers Bench
The T 25 easy clean control is a high-performance dispersing instrument with electronic speed control from 3000 to 25000 rpm for working volumes of 1 to 2000 ml (H2O). The S 25 EC-T-C-18G-ST tool allows temperature measurement and operation time detection through RFID. Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits. The detection of operating time serves to guarantee regular maintenance.

  • Continuous temperature measurement with S 25 EC-T-C-18G-ST tool including an integrated temperature sensor
More Product Information
Order Now

SPECIFICATIONS

Model T 25 easy clean control ULTRA-TURRAX®
Environmentally Preferable
Volume H₂O 1 - 2000 ml
Max. viscosity 5000 mPas
Speed range 3000 - 25000 min-1
Speed stability 2%
Speed display LED
Motor rating input/output 500/400 W
Display LED
W×D×H 89×161×270 mm
Weight 3 kg
Sound level 70 dB(A)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR