Purifier® Cell Logic®+ Biosafety Cabinets B2

Supplier: LABCONCO
303480011 303481151 303481131
LBCP303480011EA 0 EUR
LBCP303480011 LBCP303481151 LBCP303481131
Purifier® Cell Logic®+ Biosafety Cabinets B2
Fume Hoods and Enclosures Biological Safety Cabinets
Purifier® Logic®+ type B2 biosafety cabinets combine ergonomics, comfort and safety.

  • MyLogic OS displays cabinet status and alarms with clear, concise images and messaging to build user confidence
  • Constant Airflow Profile™ (CAP) Technology automatically maintains a precise volume of air as the filters load to protect a user and their samples
  • Ergonomic Inclination™ Technology Suite includes 10° angled sash, patented curved air grille with built-in armrest, fully accessible controls and eye-level mounted color display
  • Quiet, efficient ECM blower and energy
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Sash opening 203,2 mm 203,2 mm
Electrical 230 V, 50/60 Hz 230 V, 50/60 Hz
Height 72,152 - 4 mm 2542,54 - 2694,94 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR