Tabletop reaction units, labscale

Supplier: Lenz Laborglas GmbH & CO.KG
06260137-V2 06260149-V2 06260158-V2 06260258-V2 06260270-V2 06260273-V2
LENZ06260137-V2EA 3510 EUR
LENZ06260137-V2 LENZ06260149-V2 LENZ06260158-V2 LENZ06260258-V2 LENZ06260270-V2 LENZ06260273-V2
Tabletop reaction units, labscale
Distillation Components Distillation Sets
These table top reaction units are used for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.

High quality system components include:
Reaction Vessels (100, 250, 500, 1000 or 2000 ml): made of DURAN® tubing, with thermostatic jacket and bottom discharge valve.
Flat flange lid (LF 60 or LF 100): DURAN®, with center neck and two angled side necks.
Cylindrical funnels (100 or 250 ml): DURAN® tubing, with graduation.
Reflux condensers: made of DURAN® tubing.
Stirrer guide and stirrer: with 10 mm stirrer shaft and lateral PTFE blade.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR