Viscometer heating bath, VB-25G model

Supplier: MEDLINE SCIENTIFIC
AAH43302K
MEDLAAH43302KEA 0 EUR
MEDLAAH43302K
Viscometer heating bath, VB-25G model
Baths Viscometer Baths
The VB-G model viscometer heating bath provides ultra precise temperature control required for kinematic viscosity measurement using glass capillary viscometers. The unit has double tempered safety glass windows in both the sides which provides excellent visibility and has an isolated design of agitator, heater, and sensor by a baffle plate to minimize the turbulence in the bath fluid and also to protect users and samples against direct contact. The vane type stirrer provides optimal temperature equilibrium. The unit can be used in the temperature range from +5 °C above room temperature upMore Product Information
Order Now

SPECIFICATIONS

Model VB-25G
Environmentally Preferable
Capacity 25 L
Temperature range Ambient +5...150 °C
Temperature stability ±0,05 °C
Viscometer positions 5
Display resolution 0,01 °C (0 - 99,9 °C);
0,1 °C (100 - 150 °C)
Bath W×D×H 145×265×368 mm
W×D×H 492×374×547 mm
Weight 28 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR