Humidity chambers, HCP series

Supplier: MEMMERT
HCP50 HCP105 HCP150 HCP240
MEMMHCP50EA 9980 EUR
MEMMHCP50 MEMMHCP105 MEMMHCP150 MEMMHCP240
Humidity chambers, HCP series
Testing Chambers Humidity Chambers
Humidity chambers which have corrosion resistant, stainless steel inner chamber and housing for long-term climatic tests at constant temperature and humidity. Ideal for food processing, cosmetics, pharmaceutical, biotechnology and electronics industries. Units feature an auto diagnostic system with fault indication for temperature and humidity control. The working chamber is heated on all six sides; this together with electronic humidity control prevents condensation forming in the chamber. Distilled water is supplied from an external 2,5 litre tank by means of a self priming pump.More Product Information
Order Now

SPECIFICATIONS

Model HCP50 HCP105 HCP150 HCP240
Environmentally Preferable
Temperature range Ambient +7…90 °C with humidity control Ambient +7…90 °C with humidity control Ambient +7…90 °C with humidity control Ambient +7…90 °C with humidity control
Temperature fluctuation (time) ±0,1 °C ±0,1 °C ±0,1 °C ±0,1 °C
Stability RH ±0,5% ±0,5% ±0,5% ±0,5%
Humidity range (RH) 20 - 95 % 20 - 95 % 20 - 95 % 20 - 95 %
Convection type Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements Compressor cooling and heating elements
Shelves supplied (max.) 0 (5) 0 (6) 0 (10) 0 (12)
Capacity 56 L 107 L 156 L 241 L
Int. W×D×H 400×330×425 mm 560×400×480 mm 560×400×700 mm 600×500×810 mm
Ext. W×D×H 559×521×791 mm 719×591×846 mm 719×591×1066 mm 759×691×1176 mm
Nominal power 1100 W 1300 W 1500 W 1650 W
Weight 55 kg 75 kg 90 kg 110 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR