Universal ovens, pass-through, with forced air circulation, UF TS series

Supplier: MEMMERT
UF260TS UF450TS UF750TS UF160TS
MEMMUF260TSEA 13130 EUR
MEMMUF260TS MEMMUF450TS MEMMUF750TS MEMMUF160TS
Universal ovens, pass-through, with forced air circulation, UF TS series
Ovens Standard Ovens
The UF TS pass through ovens help to minimise contamination when transporting samples or components. They have an easy-to-clean interior, fast recovery times after opening the door as well as homogeneous temperature distribution, this oven is the perfect material lock between the grey room and the cleanroom in the electronics, semiconductor, medicine or pharmaceutical industries.

  • Intuitive and easy-to-use operating menu
  • Air exchange rates and air flap position are electronically controllable
  • Temperature and air exchange ramps are programmable via
More Product Information
Order Now

SPECIFICATIONS

Model UF260TS UF450TS UF750TS UF160TS
Environmentally Preferable
Temperature range ambient +5…250 °C ambient +5…250 °C ambient +5…250 °C ambient +5…250 °C
Capacity 256 L 449 L 749 L 161 L
Convection type Forced convection Forced convection Forced convection Forced convection
Shelves supplied (max.) 0 (9) 0 (8) 0 (14) 0 (8)
Max. load per shelf 20 kg 30 kg 30 kg 20 kg
Int. W×D×H 640×500×800 mm 1040×600×720 mm 1040×600×1200 mm 560×400×720 mm
Ext. W×D×H 825×682×1314 mm 1224×782×1233 mm 1224×782×1714 mm 745×582×1233 mm
Max. power consumption 3400 W 4800 W 5000 W 3200 W
Weight 138 kg 213 kg 260 kg 120 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR