Dry box gloves, CSM

Supplier: PIERCAN
10800Y71/24/10 54800Y9.5E45 16800Y104/10 10800Y8.5E65 10800Y91/26/10 16800Y114/10 16800Y94/10 1880Y10.5E65
PIEC10800Y71/24/10EA 2790 EUR
PIEC10800Y71/24/10 PIEC54800Y9.5E45 PIEC16800Y104/10 PIEC10800Y8.5E65 PIEC10800Y91/26/10 PIEC16800Y114/10 PIEC16800Y94/10 PIEC1880Y10.5E65
Dry box gloves, CSM
Gloves
These gloves made of chlorosulphonated polyethylene provide excellent resistance to chemicals, sterilisation agents (hydrogen peroxide) and sterilisation processes (gamma and beta radiations).

  • High resistance against ozone and UV
  • Excellent flexibility and dexterity
  • Excellent resistance against ionising radiations

Ideal for life science applications (pharmaceutical/medical) and nuclear industries.

Colour: White

0,4 mm thickness: EN 388 (4XX1), EN 374 (AKL), EN 374-2003, EN 421; Cat. III
0,6 mm thickness: EN 388 (4X11), EN 374 (AKL), EN 374-2003,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR