Sleeve protector, cut resistant, A689

Supplier: Portwest
A689GRR
PRTWA689GRREA 85.8 EUR
PRTWA689GRR
Sleeve protector, cut resistant, A689
Workwear
Maximum cut level five protective tubular sleeve provides cut and heat resistance for wrist and arm area. Thumb hole for secure fit. Machine washable.

  • A wide and increasing range of hand protection styles is available
  • Material: Glass fiber
  • Level D cut resistance
  • Superior cut and heat resistance
  • 14" (35 cm) cut resistant protective tubular sleeve
  • Thumb hole for secure fit
  • 13 gauge liner for a perfect fit
  • Retail bag which aids presentation for retail sales

Weight: 64 g

Certifications: AS/NZS 2161 .2, AS/NZS 2161 .3, AS/NZS 2161 .4, ANSI/ISEA 105 - 201More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR