Trousers, Portwest Texo, TX11

Supplier: Portwest
TX11BKRL TX11BKRM TX11BKRS TX11BKRXL TX11BKRXXL TX11BKRXXXL TX11GRRL TX11GRRM TX11GRRS TX11GRRXL TX11GRRXXL TX11GRRXXXL TX11NARL TX11NARM TX11NARS TX11NARXL TX11NARXXL TX11NARXXXL
PRTWTX11BKRLEA 37.5 EUR
PRTWTX11BKRL PRTWTX11BKRM PRTWTX11BKRS PRTWTX11BKRXL PRTWTX11BKRXXL PRTWTX11BKRXXXL PRTWTX11GRRL PRTWTX11GRRM PRTWTX11GRRS PRTWTX11GRRXL PRTWTX11GRRXXL PRTWTX11GRRXXXL PRTWTX11NARL PRTWTX11NARM PRTWTX11NARS PRTWTX11NARXL PRTWTX11NARXXL PRTWTX11NARXXXL
Trousers, Portwest Texo, TX11
Workwear
Stylish and practical work trousers made of cotton rich fabric (60% cotton, 40% polyester). The cotton ensures it washes well at 60 °C whilst the polyester gives a ruggedness essential for daily use. Can be twinned with TX10 contrast jacket.

  • Back elasticated waist
  • Kneepad pockets
  • Mobile phone pocket
  • Thigh pocket
  • Velcro at hems for adjustment

Weight: 245 g/m²
Order Now

SPECIFICATIONS

Model TX11
Environmentally Preferable
Garment application General Purpose,Industrial
Risk area
Gender Unisex
Sleeve or leg length Long
Closure type Zip closure
Fabric 60% cotton, 40% polyester
Weight 245 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR