Thermostatic baths for viscometers, CT 72

Supplier: SI Analytics
285418526 285418584 285418547 285418568 285418501 285418615
SCOI285418526EA 7750 EUR
SCOI285418526 SCOI285418584 SCOI285418547 645-0081 645-0080 SCOI285418615
Thermostatic baths for viscometers, CT 72
Baths Viscometer Baths
The CT 72 thermostatic baths are designed for determining viscosity of newtonian liquids in glass capillary viscometers with the display of the momentary and the set temperature through VF display.

  • User friendly through automatic fuses on the back panel instead of micro fuses
  • Programmable set temperatures through integrated clock with program controller
  • Easy to reach overtemperature safety system on front panel
Order Now

SPECIFICATIONS

Model CT 72/P CT 72/2-M CT 72/2 CT 72/4 CT 72/E CT 72/2-TT
Environmentally Preferable
Capacity 15 L 27 L 15 L 27 L 15 L 15 L
Temperature range 10...60 °C 5...150 °C 5...150 °C 5...150 °C 10...60 °C –40...+150 °C
Viscometer positions 2 2 2 4 2 2
Bath material Stainless steel Stainless steel Stainless steel Stainless steel and glass Stainless steel Stainless steel
W×D×H 355×370×250 mm 355×370×250 mm 355×370×250 mm 605×250×370 mm 355×370×250 mm 355×370×250 mm
Weight 5 kg 13,5 kg 13,5 kg 28 kg 5 kg 14 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR