Grindometers

Supplier: Industrial Physics
VF2111 VF2110 VF2108 VF2113 VF2112 VF2120 VF2121 VF2122 VF2123 VF2118 VF2124
SIMEVF2111EA 507.38 EUR
SIMEVF2111 SIMEVF2110 SIMEVF2108 SIMEVF2113 SIMEVF2112 SIMEVF2120 SIMEVF2121 SIMEVF2122 SIMEVF2123 SIMEVF2118 SIMEVF2124
Grindometers
Mills
These grindometers or gauges of fineness are precision instruments to determine particle size and fineness of many materials like paints, lacquers, pigments, filler, chocolate and more. TQC Grindometers have double grooves with graded slopes graduated in three different parameters: µm (microns), NS (Hegman) and PCU (North).

  • Gauge and beveled scraper are made of hardened stainless steel and have an accuracy of 2 µm

W×D×H: 175×60×12 mm

Certifications: Conforms to DIN EN ISO NF21524.

Delivery information: Supplied with test certificate.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR