Thermal imagers, testo 883

Supplier: TESTO
0560.8830 0563.8830 0560.8831 0563.8831
TEST0560.8830EA 4133 EUR
TEST0560.8830 TEST0563.8830 TEST0560.8831 TEST0563.8831
Thermal imagers, testo 883
Cameras
The testo 883 thermal imager provides outstanding image quality, automatic allocation/archiving of thermal images to the measurement object and professional image analysis and reporting.

  • Useful features: testo SiteRecognition intelligent image management and testo ScaleAssist automatic contrast adjustment
  • Extensive analysis and documentation: With the intuitive professional software testo IRSoft
  • Full control: Manual focus and interchangeable lenses
  • Interchangeable telephoto lens for distant objects and outdoor recording
  • Manual focus for sharp thermal
More Product Information
Order Now

SPECIFICATIONS

Model testo 883 testo 883 (9 Hz, wL, wWCR)
Environmentally Preferable
Pixels (W×H) 320×240 pixels 320×240 pixels
Colour depth iron, rainbow, rainbow HC, cold-hot, blue-red, grey, inverted grey, sepia, Testo, iron HT, humidity palette iron, rainbow, rainbow HC, cold-hot, blue-red, grey, inverted grey, sepia, Testo, iron HT, humidity palette
Image modes IR image/real image IR image/real image
File format output bmt and .jpg; export options in .bmp, .jpg, .png, .csv, .xls bmt and .jpg; export options in .bmp, .jpg, .png, .csv, .xls
Field of view 30×23° (standard lens)
12×9° (telephoto lens)
30×23° (standard lens)
12×9° (telephoto lens)
Focus Manual Manual
Operating temperature ‒15...+50 °C ‒15...+50 °C
Temperature range ‒30...+650 °C ‒30...+650 °C
Accuracy ±2 °C, ±2% of the reading (higher value applies) ±2 °C, ±2% of the reading (higher value applies)
Min. focus distance <0,1 m (standard lens) <0,1 m (standard lens)
Display 8.9 cm (3.5") TFT, QVGA (320×240 pixels) 8,9 cm (3.5") TFT, QVGA (320×240 pixels)
Interfaces WLAN, bluetooth, USB-C, USB 2.0 WLAN, bluetooth, USB-C, USB 2.0
Memory Internal memory (2,8 GB) Internal memory (2,8 GB)
Software testo IRSoft testo IRSoft
Supported OS Windows 10, Windows 8, Windows 7 Windows 10, Windows 8, Windows 7
Operating time ≥5 hours ≥5 hours
Battery type Fast-charging, Li-ion battery can be changed on site Fast-charging, Li-ion battery can be changed on site
W×D×H 171×95×236 mm 171×95×236 mm
Weight 827 g 827 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR