Multi-position magnetic stirrers, MIXdrive MTP series

Supplier: 2MAG
90250 90252 43006 43012 43024 43096
TMAG90250EA 830 EUR
TMAG90250 TMAG90252 TMAG43006 TMAG43012 TMAG43024 TMAG43096
Multi-position magnetic stirrers, MIXdrive MTP series
Stirrers Magnetic Stirrers, Multi-position
Multi-position magnetic stirrers with hermetically sealed stainless steel housing which is water-, germ- and dust-proof. Suitable for shaking micotitre plates in CO2 incubators and ovens.

  • Maintenance- and wear-free inductive drive
  • 100% synchronised jerk-free mixing
  • Submersible in water and oil baths

MIXcontrol MTP is an external control unit made from easy to clean, resistant stainless steel housing. It includes SoftStart for reliable and safe acceleration of the stirring bar and QuickSet for setting of start and maximum speed. It has automatic memoryMore Product Information
Order Now

SPECIFICATIONS

Model MIXcontrol MTP MIXdrive 6 MTP MIXdrive 12 MTP MIXdrive 24 MTP MIXdrive 96 MTP
No. of stirring positions 6; 39 mm between each 12; 26 mm between each 24; 19 mm between each 96; 9 mm between each
Environmentally Preferable
Max. stirring capacity per stirrer H₂O 20 ml 7 ml 3,5 ml 0,5 ml
Speed range 100 - 2000 min⁻¹ 100 - 2000 min⁻¹ 100 - 2000 min⁻¹ 100 - 2000 min⁻¹ 100 - 2000 min⁻¹
Power input 10 W (4 steps) 10 W 10 W 10 W 10 W
Plate material Stainless steel Stainless steel Stainless steel Stainless steel
Plate dimensions 140×102 mm 140×102 mm 140×102 mm 140×102 mm
W×D×H 200×155×38 mm 140×102×26 mm 140×102×26 mm 140×102×26 mm 140×102×26 mm
Weight 1,9 kg 1,3 kg 1,3 kg 1,3 kg 1,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR