Compact Microscopy Computer Workstations, HP Z2 G9

Supplier: ZEISS
0000002548754 4102011606000 4102019913000 4102200400000
ZEIS0000002548754EA 0 EUR
ZEIS0000002548754 ZEIS4102011606000 ZEIS4102019913000 ZEIS4102200400000
Compact Microscopy Computer Workstations, HP Z2 G9
Computer Monitors
Microscopy compact workstation HP Z2 G9 (O) otherwise know as HP Z2 tower workstation is designed with intel W680 processor. It features with four memory expansion slots (DDR5-RAM modules, 4400 MHz). This workstation comes with USB mouse rescue kit. This unit is designed to accomodates power supply of 700 W, wide-ranging with country specific plug.

  • Memory: max.128 GB RAM
  • Graphics card: Intel UHD graphics 770
  • Display port: 1,4 (max.3840×2160 Pixel)
  • SSD: 1×512 GB M.2 NVMe
  • Network controller: 1×GbE LAN interface (RJ 45)

Made with hard disk size of 1×8 TBMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR