Poloshirt, classic, UC101

Supplier: MANUFACTURERS SUPPLIES LTD
MUC101/BK/L MUC101/BK/M MUC101/BK/S MUC101/BK/XL MUC101/BK/XXL MUC101/GY/L MUC101/GY/M MUC101/GY/S MUC101/GY/XL MUC101/GY/XXL MUC101/RB/L MUC101/RB/M MUC101/RB/S MUC101/RB/XL MUC101/RB/XXL MUC101/SB/L MUC101/SB/M MUC101/SB/S MUC101/SB/XL MUC101/SB/XXL MUC101/W/L MUC101/W/M MUC101/W/S MUC101/W/XL MUC101/W/XXL
MANSMUC101/BK/LEA 23.2 EUR
MANSMUC101/BK/L MANSMUC101/BK/M MANSMUC101/BK/S MANSMUC101/BK/XL MANSMUC101/BK/XXL MANSMUC101/GY/L MANSMUC101/GY/M MANSMUC101/GY/S MANSMUC101/GY/XL MANSMUC101/GY/XXL MANSMUC101/RB/L MANSMUC101/RB/M MANSMUC101/RB/S MANSMUC101/RB/XL MANSMUC101/RB/XXL MANSMUC101/SB/L MANSMUC101/SB/M MANSMUC101/SB/S MANSMUC101/SB/XL MANSMUC101/SB/XXL MANSMUC101/W/L MANSMUC101/W/M MANSMUC101/W/S MANSMUC101/W/XL MANSMUC101/W/XXL
Poloshirt, classic, UC101
Workwear
Unisex poloshirts made of 50% polyester and 50% cotton. Available in many different colours.

  • Reactive dyed
  • Knitted collar
  • Taped neck
  • Hemmed sleeve & bottom
  • Washable at 60 °C
  • Self-coloured button placket with three buttons

Weight: 220 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR